Abbotsford
KLN60347

KLEIN TOOLS 60347 Hard Hat, Premium KARBN™ Pattern, Vented Full Brim, Class C, Lamp

Price $143.23 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:60347
Documents Documents

Description

Klein Tools premium KARBN™ full brim hard hats were engineered for optimal safety, cool comfort, and fit with a cutting edge design. Unique features allow the user to comfortably work in a wide variety of applications and demanding environments. Patented accessory mounts on front and back ensure Klein headlamps attach securely without the need for straps!


Class C, Type 1 hard hat with large adjustable vents meets ANSI Z89.1-2014, CSA Z94.1-15 EN397:2012+A1:2012-5.2.4 (Lateral Deformation-LD) EN12492:2012-4.2.1.2, 4.2.1.3, 4.2.1.4 (Front/Back/Side impact)

This model includes Klein Rechargeable Headlamp (Cat. No. 56062) with charging cable

Specifications

Brand Name Klein Tools Item Name Hard Hat with Headlamp
Type Cap Style, Class C, Full Brim Size 6.5 - 8 in
Material ABS/Polycarbonate Color Karban Pattern
Suspension Type 4-Point Ratchet with Pivot Venting Vented
Includes Rechargeable Headlamp, Charging Cable, Lamp, User Guide Standards ANSI Z89.1-2014, CSA Z94.1-15, EN397:2012+A1:2012-Lateral Deformation (LD), EN12492:2012-4.2.1.2, 4.2.1.3, 4.2.1.4
Application Class C UPC 092644603471

Packages

1 - UNIT - 1