Abbotsford
MIL48731500C

MILWAUKEE 48-73-1500C SAFETY HELMET VENTED 4PTCUST WH TYP 2 CL C

Price $132.94 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-73-1500C

Description

The MILWAUKEE® BOLT™ Type 2, Class C Vented Safety Helmets deliver better protection and more comfort. These safety helmets offer protection from top and side impacts. As part of the BOLT™ system, these helmets allow you to easily integrate additional personal protection equipment and accessories so you can Secure Accessories Simultaneously. This Milwaukee helmet has a comfortable padded suspension that includes an adjustable swinging ratchet for better comfort. The climbing style helmet also has a comfortably fitting five-point adjustable buckle chin strap for better security. These safety helmets are both CSA Z94.1 and ANSI/ISEA Z89.1 Type 2 certified and customizable by adding your logo. The helmets include a MILWAUKEE® BOLT™ Headlamp Mount that works with most headlamps for easy, secure attachment, and a BOLT™ Marker Clip allows for easy access to pens and markers.

Specifications

Brand Name Milwaukee Tool Material Polyethylene
UPC 045242814480

Packages

1 - UNIT - 1