Abbotsford
MIL48731093

MILWAUKEE 48-73-1093 BOLT™ Safety Helmet Liner

Price $20.46 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-73-1093

Description

The MILWAUKEE® Safety Helmet Liner allows professionals to be more comfortable and stay cool. The Helmet Liner features soft padding for all day comfort. The liner's moisture-wicking fabric lets professionals stay cool and dry fast. The liner is antimicrobial to prevents odor and bacteria build-up to provide long-term use. The machine-washable helmet liner is removable and compatible with all Milwaukee Safety Helmets.


Antimicrobal - Prevents Odor and Bacteria

Compatible with Milwaukee® Safety Helmets

Removable And Machine Washable

Soft Polyester Construction for Comfort

Liner Reduces Pressure Points for Additonal Comfort

Attaches to Suspension with Velcro

Lightweight Design for All Day Wear

Specifications

Brand Name Milwaukee Tool Sub Brand BOLT™
Color Black Material Polyester
UPC 045242609949

Packages

1 - UNIT - 1