Abbotsford
KLN60532

KLEIN TOOLS 60532 EARMUFFS FOR CAP STYLE HELMETS

Price $43.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:60532
Documents Documents

Description

Klein Tools Cap Style Hard Hat Earmuffs are designed to work with all Klein Tools Safety Helmets and Cap Style Hard Hats, and are intended to provide limited protection from harmful noise. Tested in accordance with ANSI S3.19-1974 standards, the NRR (noise reduction rating) for these earmuffs is 27dB when paired with Klein Tools Cap Style Hard Hats, and 26dB when paired with Klein Tools Safety Helmets. Designed for all-day comfort and effective acoustic seal.


Earmuffs designed for use with Klein Tools Cap Style Hard Hats and Safety Helmets

Noise Reduction Rating (NRR): Cap Style (27dB), Safety Helmet (26dB)

Specifications

Material ABS,Plastic Type Cap Style; Safety Helmet
Application Hard Hat Attached Earmuffs UPC 092644605321

Packages

1 - UNIT - 1