Abbotsford
KLN6050350

KLEIN TOOLS 6050350 CORDED EARPLUGS, 50-PAIR

Price $44.66 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:6050350

Description

Klein Tools Corded Earplugs help reduce exposure to hazardous noise and other loud environments. The soft pre-molded triple flanged design conforms to the ear canal for optimal comfort and a snug fit. Noise Reduction Rating (NRR) of 25 decibels. Includes 50 pairs individually wrapped in dispensing box. Also available in 6-Pair package with convenient storage case.


Earplugs with Noise Reduction Rating (NRR) of 25 decibels

Soft, pre-molded triple flanged design conforms to ear canal for optimal comfort and snug fit

Easy-to-clean TPE tips are designed to be worn multiple times

24-Inch (61 cm) flexible cord

Includes 50 pairs of earplugs individually wrapped, in dispenser box

Reusable style good for multiple wearings

Also available in 6-Pair package with convenient pocket storage case (Cat No 605036)

Specifications

Brand Name Klein Tools Type Cordless/Corded, Heavy-Duty
Noise Reduction Rating 25 dB Shape Triple-Flanged
Size Universal Standards ANSI S3.19-1974
Application For 6-32 and 8-32 Screw Shearing UPC 092644605222

Packages

1 - UNIT - 1