Abbotsford
KLN6054010

KLEIN TOOLS 6054010 FOAM EARPLUGS, 10-PAIR

Price $7.59 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:6054010
Documents Documents

Description

Klein Tools Foam Earplugs, 10-Pair, help reduce exposure to hazardous noise and other loud environments. The soft disposable foam design conforms to the ear canal for optimal comfort and a snug fit. Tested in accordance with ANSI S3.19-1974 standards. Comes in convenient pouch. Also available in 50-Pair dispensing box.


Earplugs with noise reduction rating (NRR) of 33 decibels

Convenient 10-Pair in resealable pouch

Soft foam for comfortable, all-day wear

Designed to fit a wide range of ear canals

Disposable and latex-free

Easy insertion and removal

Resealable pouch offers easy access and clean, easy storage

50-Pair box also available individually wrapped pairs in convenient dispensing box (Cat No. 6054050)

Specifications

Brand Name Klein Tools Type Foam Carrier
Noise Reduction Rating 33 dB Shape Ball Nose Cylinder
Size Universal Standards ANSI S3.19 - 1974
Application For 6-32 and 8-32 Screw Shearing UPC 092644605338

Packages

1 - UNIT - 1