×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
MIL48733205

MILWAUKEE 48-73-3205 Replacement Banded Flanged Ear Plugs

Price $9.42 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-73-3205

Description

The MILWAUKEE® Replacement Flanged Ear Plugs (5 Pack) are designed to provide all day comfort while working on the job site. These interchangeable, comfortable earplugs are compatible with the Milwaukee Banded Ear Plugs. The quick fit design allows professionals to get back to work faster while achieving a proper seal. These banded flanged earplugs have a Noise Reduction Rating (NRR) of 26 to protect against hazardous noise.


Comfortable, Interchangeable Plugs

Quick Fit Design

Better Fit

All Day Comfort

NRR of 26dB

5 Pack

Compatible with Milwaukee Banded Ear Plugs

Third Party Tested

Specifications

Brand Name Milwaukee Item Name Earplug
Type Cordless, Disposable, Reusable Noise Reduction Rating 25 dB
Size One Size Plug Color Red
Plug Material Foam Packaging Quantity 5 Pair/Pack
Packaging Type Pack Standards ANSI Approved, OSHA Compliant
UPC 045242592210

Packages

12 - UNIT - (12)