Abbotsford
KLN6044010

KLEIN TOOLS 6044010 N95 DISPOSABLE RESPIRATOR, 10-PACK

Price $29.77 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:6044010
Documents Documents

Description

Klein's N95 Particulate Disposable Respirator is an N95 NIOSH approved respirator for use while grinding, sanding or processing wood, minerals and other substances. Lightweight construction and contoured nose piece for better fit and comfortable wear; valve on the outside allows for easy breathing and cool environment inside the respirator.


Conforms to 42 CFR part 84, N95 class, NIOSH Approved

Use for grinding, sanding, or processing wood, minerals, and certain other substances

Lightweight construction and contoured fabric nose piece provides a comfortable wear

Elastic head straps allow for better fit and flexibility

Valve allows for easy breathing and cool environment inside the respirator

Contoured fabric nose piece for better seal aiding in reduction of safety glass fogging

Convenient, disposable design

Also available in a 3-Pack (Cat. No. 604403 sold separately)

Specifications

Brand Name Klein Tools Type N95 Particulate Filtering Facepiece Respirator
Size One Size fits Most Material Elastic,Foam,Polyester,Polypropylene
Standards NIOSH (TC-84A-7720) Application N95 Particulate Filter (95% Filter Efficiency Level), Effective Against Particulate Aerosols, Free of Oil
UPC 092644605192

Packages

1 - UNIT - 1