Abbotsford
KLN604403

KLEIN TOOLS 604403 N95 DISPOSABLE RESPIRATOR, 3-PACK

Price $14.87 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:604403
Documents Documents

Description

Klein's N95 Particulate Disposable Respirator is an N95 NIOSH approved respirator for use while grinding, sanding or processing wood, minerals and other substances. Lightweight construction and contoured nose piece for better fit and comfortable wear; valve on the outside allows for easy breathing and cool environment inside the respirator.


Also available in a 10-Pack (Cat. No. 6044010 sold separately)

Specifications

Brand Name Klein Tools Type N95 Particulate Filtering Facepiece Respirator
Size One Size fits Most Material Elastic,Foam,Polyester,Polypropylene
Standards NIOSH (TC-84A-7720) Application N95 Particulate Filter (95% Filter Efficiency Level), Effective Against Particulate Aerosols, Free of Oil
UPC 092644605185

Packages

1 - UNIT - 1