Abbotsford
MIL350HV2X

MILWAUKEE 350HV-2X Heavy Duty Pullover Hoodie

Price $81.44 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:350HV-2X

Description

The MILWAUKEE® Hi-Vis Heavy-Duty Pullover Hoodie is made from durable, breathable fabric with 450 GSM fabric weight, making them wind resistant and also tear- and abrasion-resistant. This pullover hoodie is durable enough for hard work without compromising on comfort. The work hoodies are made from a 75/25 cotton/poly blend and have reinforced pocket seams for added durability. Comfortable fit rib-knit cuffs and waist make all-day wear possible on any job site.


Heavy Duty 450 GSM fabric weight, Wind resistant

Comfortable 75/25 Cotton/Poly Blend

Reinforced pocket seams

Tear & abrasion resistant fabric

Comfortable fit rib-knit cuffs & waist

Tear & abrasion resistant fabric

Comfortable fit rib-knit cuffs & waist

Specifications

Brand Name Milwaukee Item Name Pullover Hoodie
Type Abrasion-Resistant, Heavy-Duty, Tear-Resistant, Wind-Resistant Size 2X-Large
Gender Men Chest Size 46 - 48 in
Material Cotton/Fabric/Poly Blend Cuff/Wrist Style Rib Knit Cuff
Seam Style Reinforced Pocket Number of Pockets 1
Color High Visibility Yellow Series 350
Waist Size 38 - 40 in Fabric Weight 450 g/m²
Application For Every Job Site UPC 045242575831

Packages

1 - UNIT - 1