Description
Klein Tools T-Shirt is comfortable and shrink and wrinkle resistant. This safety green shirt meets ANSI/ISEA 107 high visibility standards for background color. Features Klein's iconic lineman logo.
Specifications
| Brand Name | Klein Tools | Item Name | T-Shirt |
| Type | Crew Neck, Short Sleeve | Series | MBA00040 |
| Size | Medium | Gender | Men |
| ANSI Class | ANSI/ISEA 107 | Material | 50/50 Cotton/Poly |
| Color | High Visibility Green | Fabric Weight | 5.5 oz |
| Standards | California Proposition 65 Warning | UPC | 092644969607 |
Packages
| 1 - UNIT - 1 |