Description
Sewn-in magnet design would not catch on gloves. Includes ten hand tool pockets, two pouches, hammer loop and two drill bit holders. Two pouches reinforced with heavy duty rivets.
Specifications
| Brand Name | Klein Tools | Item Name | Aerial Apron |
| Type | Magnet | Width | 24 in |
| Material | Vinyl | Number of Pockets | 18 |
| Color | Orange | Includes | (10) Hand Tool Pockets, (2) Pouches, (1) Hammer Loop, (2) Drill Bit Holders |
| Standards | California Proposition 65 Warning | Application | Work At Height |
| UPC | 092644620027 |
Packages
| 1 - UNIT - 1 |