Abbotsford
MIL505B

MILWAUKEE 505B Gridiron™ Trucker Hat Universal Black

Price $34.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:505B

Description

Part of the MILWAUKEE® GRIDIRON™ Collection, our Snapback Trucker Hat is BUILT TO SURVIVE. Our Milwaukee® GRIDIRON™ Black Snapback Trucker Hat is made with a breathable and lightweight combination of cotton, polyester, and nylon. This bold curved bill hat is the best option for users looking for headwear on or off the job site. The curved visor provides shade from direct sunlight whether you're on the job site or enjoying time outdoors. The front panel of the six-panel trucker cap is built from GRIDIRON™ Ripstop Polyester, delivering added durability and a rugged look.


GRIDIRON™ Ripstop Polyester front panel

3-1/2" Crown

Six panel constuction

One size fits all with adjustable snapback

Curved Visor

Six panel construction

Specifications

Brand Name Milwaukee Sub Brand Gridiron™
Item Name Trucker Hat Type Adjustable, Snapback, Wind/Water Resistant
Size Universal Material Cotton, Ripstop Polyester, Nylon
Color Black Series 505
Application For Headwear On or Off the Jobsite UPC 045242534241

Packages

1 - UNIT - 1