Abbotsford
MIL312B3X

MILWAUKEE 312B-3X FREEFLEX™ Softshell Hooded Jacket

Price $148.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:312B-3X

Description

Part of the MILWAUKEE® FREEFLEX™ Collection, the Softshell Jacket is BUILT FOR MOVEMENT. Constructed from durable, lightweight stretch fabrics, the FREEFLEX™ Softshell Hooded Jacket delivers unrestricted movement when layering on the job from fall to spring. The Softshell Jacket is designed with a brushed fleece interior, wind and water-resistant shell, and tough elastic cuffs to outlast the job and keep you comfortable all day. Milwaukee® FREEFLEX™ products are developed in collaboration with feedback from users across the trades through continuous jobsite research.


Engineered To Move Freely On The Job: Custom 2-way stretch fabric and full range arm movement for working overhead 

Wind and Water-Resistant Materials: Built to protect against changing jobsite conditions

Brushed Fleece Interior: Provides the warmth for early morning jobs without adding bulk 

Hidden Draw Cords: Stay out of the way when ripping cuts 

Double-Stitched Reinforced 3-Pocket Design: Allows for added tool storage and functionality 

Durable Rib Knit Cuffs: Comfortable elastic cuffs shield from wind and are easy to layer without gloves 

Specifications

Brand Name Milwaukee Tool Sub Brand FREEFLEX™
Material Polyester UPC 045242809448

Packages

1 - UNIT - 1