Abbotsford
MILM551GL

MILWAUKEE M551G-L GRIDIRON™ Flannel Shirt

Price $89.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:M551G-L

Description

Part of the MILWAUKEE® GRIDIRON™ Collection, the GRIDIRON™ Flannel Shirt is BUILT TO SURVIVE. Constructed with 100% cotton, heavyweight fabric, this flannel shirt provides the durability and protection needed when on the jobsite. Its canvas-reinforced pockets, cuffs, and double-stitched seaming ensure high wear and tear zones outlive the job. The 3-pocket design maximizes storage, allowing you to always have what you need, whether that be your keys, a screwdriver, or a utility knife. Our Milwaukee® GRIDIRON™ products are developed in collaboration with feedback from users across the trades through continuous jobsite research.


100% Cotton, Heavyweight Fabric

Wind Resistant

Canvas-Reinforced High Wear Zones in the Pockets and Cuffs

3-Pocket Design with Double Stitched Seams

Bellowed Chest Pocket Construction Adds Storage Space

Drop Tail Hem for Extended Coverage

Two-Button Adjustable Cuffs

Specifications

Brand Name Milwaukee Tool Sub Brand GRIDIRON™
Material Cotton UPC 045242196432

Packages

1 - UNIT - 1