Abbotsford
kln5413

KLEIN TOOLS 5413 Work Belt Suspender Suspenders & Accessories Universal Light Brown

Price $90.94 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:5413

Description

Soft leather work-belt suspenders. Adjustable loops at the end of all three straps to permit use on any width Klein belt. Fully adjustable front and back for added comfort.


Soft leather work-belt suspenders

Adjustable loops at the end of all three straps to permit use on any width Klein belt

Fully adjustable front and back for added comfort

Durable leather redistributes tool belt weight to help make all-day carrying easier

Not for use as fall arrest or back support

Leather shoulder pads for user comfort

1-size fits most

Specifications

Brand Name Klein Tools Item Name Work Belt Suspender
Type Suspenders & Accessories Size Universal
Color Light Brown Closure Type Adjustable Loop
Material Soft Leather Width 2-1/4 in
Standards California Proposition 65 Compliant Application For Fall Arrest or Back Support
UPC 092644602115

Packages

1 - UNIT - 1