Description
Under Armor Men's Corp Black Polo Shirt. Available in multiple sizes- Smooth, soft anti-pick, anti-pill fabric has a cleaner, snag-free finish- Four-way stretch fabrication allows greater mobility in any direction- Anti-odor technology prevents the growth of odor causing microbes- 30+ UPF protects your skin from the sun's harmful rays- 95% polyester, 5% elastane- Loose performance fit- Durable rib-knit collar.
Specifications
| Brand Name | Under Armour | Item Name | Polo T-Shirt |
| Type | Rib-Knit | Size | Medium |
| Gender | Men | Material | Polyester/Elastane |
| Color | Black | Series | MBA00032 |
| Standards | California Proposition 65 Warning | UPC | 092644965760 |
Packages
| 1 - UNIT - 1 |