Abbotsford
MIL603BM

MILWAUKEE 603B-M FREEFLEX™ Hybrid Work Tee - Short Sleeve

Price $34.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:603B-M

Description

Part of the MILWAUKEE® FREEFLEX™ Collection, our Short Sleeve Hybrid Work Tee is BUILT FOR MOVEMENT. Our Short Sleeve Hybrid Work Tee is a lightweight and breathable solution that allows you to STAY COMFORTABLE and KEEP COOL. This work t-shirt is specifically created for mobility and durability with its drop shoulder design to reduce wear on the seams. The MILWAUKEE® Hybrid Work Tee Shirts are built to protect against the elements, offering UPF 50 protection for those warm days on the jobsite and moisture-wicking fabric so you can stay dry while working. Choose from a variety of colors, including black, blue, gray, and green, available in sizes small to 3XL.


Engineered to move freely on the job

Lightweight and breathable 4.5oz cotton/poly blend

Moisture Wicking

Natural stretch fabric – move and layer easily

Forward shoulder design – improves comfort and reduces wear on the seam

Anti-odor technology

33% cotton, 67% polyester

Rib-knit neck maintains shape 

Tagless neck label

Standard Fit: A balanced fit that provides a clean look without being too tight or too loose; size up if you prefer more of a relaxed fit

Specifications

Brand Name Milwaukee Sub Brand FREEFLEX™
Item Name Hybrid Work T-Shirt Type Breathable, Crew Neck, Forward Shoulder, Lightweight, Short Sleeve
Size Medium Gender Men
Chest Size 38 - 40 in Material 33/67 Cotton/Polyester
Color Black Series 603
Fabric Weight 156 g/m² Application For General Purpose Work Wear
UPC 045242747443

Packages

1 - UNIT - 1