Abbotsford
MIL801BL

MILWAUKEE 801B-L GRIDIRON™ Sherpa-Lined Vest - Black L

Price $119.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:801B-L

Description

Part of the MILWAUKEE® GRIDIRON™ Collection, our Sherpa-Lined Vest is BUILT TO SURVIVE. Our Heavy Duty Sherpa-Lined Vest offers a MORE DURABLE and MORE FUNCTIONAL solution that keeps our users moving on the jobsite. With it’s warm and comfortable Sherpa-lining, this Heavy Duty tool vest delivers reinforced high wear zones including durable front pocket construction and under-arm stitching. The 5-pocket design allows for easy access and numerous options for tool storage. Choose from Black or Brown colors, available in sizes small to 3XL.


Durable Canvas Outer Layer

Reinforced high wear zones

Sherpa-Lining

Pockets Built To Work

Drop Tail - Extended Coverage

Specifications

Brand Name Milwaukee Sub Brand GRIDIRON™
Item Name Sherpa-Lined Vest Type Heavy-Duty
Size Large Gender Men
Material Canvas/Cotton Closure Type Single Pull Zipper
Number of Pockets 5 Color Black
Lining Material Sherpa Polyester Seam Style Single Stitched
UPC 045242767816

Packages

1 - UNIT - 1