×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
MIL48731080

MILWAUKEE 48-73-1080 BOLT™ Hard Hat Sweat Band

Price $5.30 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-73-1080

Description

The MILWAUKEE® Hard Hat Sweat Band is designed to be moisture wicking for additional comfort. It is compatible with Milwaukee Hard Hats. These sweat bands for hard hats have attachment clips engineered for easy removal and replacement of the band. Milwaukee hard hat clip on sweat band is constructed from soft and comfortable material for all day wear.


Moisture Wicking

Compatible with MILWAUKEE® Hard Hats

Easy Removal and Replacement

Soft and Comfortable Material

Specifications

Brand Name Milwaukee Sub Brand BOLT™
Item Name Sweat Band Type Hard Hat Sweat Band
Color Black Material Elastic,Nylon,POM,Polyester
For Use With Milwaukee Hard Hats UPC 045242558841

Packages

12 - UNIT - (12)