Abbotsford
MIL48734543

MILWAUKEE 48-73-4543 BOLT™ Safety Helmet Cooling Sweat Band

Price $16.48 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-73-4543

Description

The MILWAUKEE® BOLT™ Safety Helmet Cooling Sweat Band is designed to be activated by water and features microfiber technology to keep you cool on the jobsite. This sweatband can be quickly activated by running or submerging it under water for 30 seconds for full absorption. Wring out any excess water and repeat when dry. When activated, the Cooling Sweat Band will wick away moisture and heat giving you up to 4 hours of cooling time. Designed to be compatible with MILWAUKEE® Safety Helmets, the Cooling Sweat Band will provide long-lasting comfort with its soft, comfortable padding and is part of the BOLT™ Accessory System which allows users to secure accessories simultaneously.


KEEP COOL

Up to 4 hours of Cooling Time

Quick, 30 second absorption

Soft, Comfortable Padding

Compatible with MILWAUKEE® Safety Helmets

Soak in water to activate.

Wring out any excess water.

Repeat when dry.

Machine Washable

Attaches to suspension with Velcro and Hooks

Specifications

Brand Name Milwaukee Tool Sub Brand BOLT™
Color Blue Material Polyester
UPC 045242739714

Packages

1 - UNIT - 1