Abbotsford
MIL424G

MILWAUKEE 424G WORKSKIN™ Performance Neck Gaiter -Gray

Price $25.45 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:424G

Description

Part of the MILWAUKEE® WORKSKIN™ Collection, our Performance Neck Gaiter is BUILT TO FIGHT SWEAT. Our WORKSKIN™ Performance Neck Gaiter wicks away moisture with anti-odor treated fabric so you can stay dry while working. Our breathable neck gaiter with 5+ ways to wear is designed to DRY FAST and STAY COOL for working in warm and hot conditions. The MILWAUKEE® WORKSKIN™ Performance Neck Gaiter offers UPF 50 protection to block harmful UV rays. Our adjustable neck gaiter has a rear drawstring you can use to customize for your comfort.


Moisture Wicking - Stay Dry While Working

UPF 50 Sun Protection - Blocks Harmful UV Rays

Anti-Odor Technology prevents odor bacteria from building up

One Size Fits Most

5+ Ways to Wear

Specifications

Brand Name Milwaukee Sub Brand WorkSkin™
Item Name Neck Gaiter Type Sun Protection
Size One Size Color Gray
Material Nylon/Spandex UV Protection 50
UPC 045242735259

Packages

1 - UNIT - 1