Abbotsford
KLN60230

KLEIN TOOLS 60230 Cooling PVA Towel, Blue, 2-Pack

Price $14.92 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:60230

Description

Klein Cooling Towels helps you cool down during and after hard work or strenuous activities. The PVA material has extraordinary absorbent properties that allow it to retain moisture and stay cooler than ambient air around it. Stays cool for hours. Machine washable.


Activates quickly under 1 minute

13-Inch x 29.5-Inch (33 cm x 74.9 cm)

Comes in Resealable Bag with Carabiner

Specifications

Brand Name Klein Tools Type Cooling Towel
Color Blue Material PVA
Closure Type Resealable Bag Application Body Cooling
UPC 092644602306

Packages

1 - UNIT - 1