Abbotsford
KLNFRCLVST2

KLEIN TOOLS FRCLVST2 FLAME-RESISTANT COOLING VEST

Price $89.63 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:FRCLVST2

Description

Klein Tools Flame-Resistant Cooling Vest delivers active cooling designed for demanding work environments where heat stress is a concern. A cooling insert positioned between soft fabric layers activates when wet, providing immediate cooling that continues to work with perspiration. Cooling vest is suitable for CAT 2 environments per NFPA 70E.


Flame-Resistant Cooling Vest features a cooling insert between fabric layers that activates when wet and continues cooling with sweat

Soft fabric provides a more comfortable fit than traditional cooling vests made with abrasive materials

Hook-and-loop straps provide a secure, customizable fit for a wide range of body sizes

Specifications

Brand Name Klein Tools Item Name Flame-Resistant Cooling Vest
Type Vest Size One Size Fits Most
Material 50% Modacrylic, 30% Viscose, 18% Aramid, 2% Antistatic Carbon Closure Type Adjustable Hook-and-Loop Strap
Color Gray Length 16.5'' (41.9 cm)
Arc Thermal Protective Value (ATPV) Rating (ATPV 12 cal) Standards ASTM F1506-22 (ATPV 12 cal)
Application Cooling Gear UPC 092644611438

Packages

1 - UNIT - 1