Abbotsford
TABWJT5054

ABB WJT-5054 Wire marker "__volts" card vinyl orange E-Z-CODE

Price $8.2118 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:WJT-5054

Description

E-Z-CODEĀ® conduit and voltage marker cards. Identify electrical systems, including load centers, circuit breakers, switches or any other vital electrical equipment. Helps prevent mistakes and trial and error searching during electrical service work. Manufactured of rugged Self-Sticking Vinyl with high-contrast black printing on safety orange background. OSHA compliant.

Specifications

Brand Name ABB Sub Brand EZ Code®
Item Name Conduit and Voltage Marker Type Card Shape, Letter
Legend ____VOLTS Legend Color Black
Background Color Orange Material PVC
Length 228.6 mm Width 63.5 mm
Adhesive Type Pressure Sensitive Adhesive Number of Labels 1
Standards OSHA Compliant Application For Identifying Electrical Systems, Including Load Centers, Circuit Breakers, Switches or any other Vital Electrical Equipment
UPC 786210064536

Packages

25 - UNIT - (25)