Abbotsford
MIL48228388

MILWAUKEE 48-22-8388 Chug Lid for PACKOUT™ Insulated Bottles

Price $21.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-8388

Description

The MILWAUKEE® PACKOUT™ Chug Lid features a raised spout for smooth drinking. When paired with a PACKOUT™ Bottle, our leakproof PACKOUT™ Chug Lid provides all-day hot and cold retention. The large handle allows for a comfortable carry, even with gloved hands. Our dishwasher-safe PACKOUT™ Chug Lid disassembles quickly for easy cleaning. The PACKOUT™ Chug Lid is designed for use with PACKOUT™ Insulated Bottles. MILWAUKEE® PACKOUT™ is the industry’s most versatile and durable modular storage system.


Smooth Drinking: Raised Spout

Leakproof Chug Lid

All-Day Hot & Cold Retention

Large Handle for Comfortable Carrying

Easy Cleaning, Quick Disassembly

Dishwasher Safe

Designed for use with PACKOUT™ Insulated Bottles

For use with PACKOUT™

Most Versatile, Durable Modular Storage System

Limited Lifetime Warranty

Specifications

Brand Name Milwaukee Tool Sub Brand PACKOUT™
Type Chug Lid Diameter 3.10 in
Height 4.0 in Depth 3.1 in
Material Plastic UPC 045242830213

Packages

6 - UNIT - (6)