Abbotsford
MIL48228396R

MILWAUKEE 48-22-8396R PACKOUT™ 24oz Insulated Bottle with Chug Lid

Price $54.98 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-8396R

Description

The MILWAUKEE® PACKOUT™ 24oz Insulated Bottle with Chug Lid features twist-to-lock PACKOUT™ Connectivity so you can attach your bottle to the top of PACKOUT™ solutions, allowing for secure drink storage on the jobsite. The PACKOUT™ 24oz Insulated Bottle with Chug Lid has double wall vacuum insulation, keeping drinks hot or cold all day. The impact-resistant body is constructed with thicker 18/8 stainless steel to withstand harsh jobsite environments. The dishwasher-safe 24oz Insulated Bottle comes with a leakproof chug lid. MILWAUKEE® PACKOUT™ is the industry's most versatile and durable modular storage system.


PACKOUT™ Connectivity. Twist to Lock.

All-Day Hot & Cold Retention

Impact Resistant Body

Leakproof Chug Lid

Dishwasher Safe

Double Wall Vacuum Insulation

24oz Capacity

Not for use with carbonated beverages

Modular Connectivity with ALL PACKOUT™ Components

Most Versatile, Durable Modular Storage System

Specifications

Brand Name Milwaukee Tool Sub Brand PACKOUT™
Capacity 24 Diameter 3.43
Height 11.97 in Depth 3.4 in
Material Metal UPC 045242838875

Packages

8 - UNIT - (8)