Abbotsford
kln58000

KLEIN TOOLS 58000 Tape barricade & warning caution 200'x3"

Price $14.59 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:58000

Description

Bold, black lettering on bright, long-lasting colour backgrounds. Yellow background for caution or caution tape. Made of tough, durable (2.5 mil) polyethylene. Highly resistant to acids, alkalis and other soil components. Tapes are 3 inch wide and are available in either 200 ft or 1000 ft rolls.


Bold, black lettering on bright, long-lasting yellow background will be hard to miss

Yellow background for CAUTION/CAUTION tape

Made of tough, durable (2.5 mil) polyethylene

Highly resistant to acids, alkalies and other soil components

Tape is 3-Inch (76 mm) wide in a 200-foot (61 m) roll

Specifications

Brand Name Klein Tools Item Name Barricade and Warning Tape
Length 200 ft Width 3 in
Material Polyethylene Color Black on Bright Yellow
Thickness 2.5 mil Legend Caution
Standards California Proposition 65 Warning UPC 092644580000

Packages

1 - UNIT - 1