Abbotsford
TECBLT6366

TECHSPAN 6 inch x 1000 ft CAUTION Buried Telephone Line Below Tape, Orange

Price $178.60 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:TECHSPAN INDUSTRIES INC.
Manufacturer #:BLT-636-6

Description

Buried Line Tapes/3.5 mil - 4 mil, Caution Buried Telephone Line Below

Specifications

Brand Name Techspan Item Name Buried Line Tape
Length 1000 ft Width 6 in
Thickness 4 mil Legend CAUTION BURIED TELEPHONE LINE BELOW
Legend Color Black Background Color Orange
Application For Burial Applications UPC 776856130979

Packages

4 - UNIT - (4)