Description
Cable Coupler, Socket, Copper Alloy, 12 - 10 AWG, 4 - 6 mm² Wire, Solar Connectors and Adapters.
Specifications
| Brand Name | TE Connectivity | Item Name | Socket Connector Kit |
| Conductor Size | 12-10 AWG | Connection Type | Female |
| Material | Polyphenylene Ether, Polystyrene | Color | Black |
| Standards | IEC 62852, UL 6703 Listed | Application | For Solar PV Panels, Solar String Inverters, Solar Harness and Jumpers |
Packages
| 2000 - UNIT - (2000) |