Abbotsford
SENWSXASSADXWH

ACUITY 267TU6 WALL SWITCH SENSOR, SENSORSWITCH AIR, RA

Price $139.67 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:267TU6
Documents Documents

Description

The WSXA JOT wall switch sensor features the SensorSwitch JOT enabled wireless technology for room-level dimming, switching, occupancy sensing and daylight harvesting. This simple, cost-effective solution is ideal for small commercial indoor spaces that require small motion detection up to 20 ft (6.10 m) such as private offices, conference rooms and other small enclosed spaces. The WSXA JOT is only compatible with JOT enabled fixtures and controls.

Specifications

Brand Name Lithonia Lighting Item Name Wall Switch Sensor
Type Dimmable Series/Model WSXA
For Use With JOT Enabled Fixtures and Controls Application For Private Offices, Conference Rooms and Other Small Enclosed Spaces
UPC 194994374091

Packages

1 - UNIT - 1