Abbotsford
LEVOPP20D2

LEVITON OPP20-D2 Power Pack Auto On, Manual On and Local Switch 24 VDC, 225 mA,

Price $85.23 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LEVITON
Manufacturer #:OPP20-D2

Description

The Leviton super duty power pack is the first power pack designed to control virtually any lighting or receptacle circuit load to meet today’s challenges for solid state lighting control and tougher code requirements for unmatched performance and durability. The Power Pack models are cost-effective with simplified energy management tools for daylight harvesting and energy management. The OPP20 line features robust and reliable mechanical latching relays, exclusive fail-safe circuitry, daylight harvesting, bi-level switching, and is configurable for energy code requirements (CA Title 24, ASHRAE 90.1, NYC LL48).

Specifications

Brand Name Leviton Sub Brand C/I OCCUPANCY SENSORS
Item Name Power Pack Type Auto On, Manual On and Local Switch
Voltage Rating 24 VDC Amperage Rating 225 mA
Frequency Rating 50/60 Hz Color Gray
Power Rating 5.4 W Material High Impact Plastic
Dimensions 1.432 in L x 3.811 in W x 2.4 in H Cable Size 18-14 AWG
Warranty 5 yr Standards NOM Certified (057), cUL/UL Listed, ROHS Compliant
Application For Industrial Use UPC 078477634035

Packages

1 - UNIT - 1