Description
Multi-technology ceiling occupancy sensor, PIR/ultrasonic, Self-adjusting, 1000 square feet coverage, High-impact, injection moulded plastic, 30 sec to 30 min time adjustments, Small size and hence installed sensor appears almost invisible. Learned and adjusted settings saved in protected memory, Power outages will not cause status loss, Applications in cafeteria, computer room, conference rooms, office, file room, classroom, lounge, restrooms etc.
Specifications
| Brand Name | Leviton | Sub Brand | C/I OCCUPANCY SENSORS |
| Item Name | Occupancy Sensor | Type | Passive |
| Grade | Commercial | Voltage Rating | 24 VDC |
| Amperage Rating | 35 mA | Sensor Type | Ultrasonic, Passive Infrared |
| Sensing Distance | 7.01 m | Viewing Angle | 360° |
| Coverage Area | 1000 ft² | Color | White |
| Mounting Type | Ceiling | Frequency Rating | 40 kHz |
| Response Time | 30 min | Material | Plastic |
| Dimensions | 4.2 in dia x 1.571 in D | Mounting Height | 3.657 m |
| Temperature Rating | 0 °C to 40 °C | Standards | cULus 9034, NOM 057 Certified, California Title 24, ANCE, ASHRAE 90.1, FCC Compliant |
| Application | For Commercial use | UPC | 078477180570 |
Packages
| 1 - UNIT - 1 |