Abbotsford
WATWS301347W

WATT STOPPER WS-301-347W PIR WALL SWITCH OCCUPANCY SENS

Price $107.72 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WATT STOPPER
Manufacturer #:WS-301-347W

Description

divThe WS-301 Passive Infrared (PIR) Wall Switch Sensor turns lighting or fan loads on and off based on occupancy and ambient light level. The sensor replaces existing wall switches and fits behind a standard decorator wall plate./div


Zero crossing circuitry reduces stress on the relay and results in increased sensor life

180° coverage, maximum of 900 ft2

Adjustable time delay and sensitivity

Custom two-tier Fresnel lens enhances detection at the desktop level

Light level sensor holds lights off when ambient lighting is above the preset level

Patented voltage drop protection

Defaults to Manual-ON operation for maximum energy savings

180° coverage, maximum of 900 sq ft

Shallow (1-inch) back housing and flying leads for easy installation

Optional neutral connection with break off tab to expose neutral terminals

Specifications

Brand Name WattStopper Sub Brand Wattstopper
Item Name Occupancy Sensor Type Wall Switch, Indoor
Voltage Rating 347 VAC Sensor Type Passive Infrared
Sensing Distance 10.6 m Floor/Front, 2.2 m Side Coverage Area 900 ft²
Color White Mounting Type Surface/Wall/Strap
Frequency Rating 0 - 60 Hz Maximum Load Capacity 1500 W
Terminal Connection Flying Leads Material Plastic
Dimensions 1.75 mm W x 1.04 mm D x 2.68 mm H Mounting Height 1.2 m
Temperature Rating 35 °C Standards UL 244A, 508
Application For Commercial Use, Offices, Conference Rooms, Lunch/Break Rooms UPC 754182936069

Packages

1 - UNIT - 1 20 - UNIT - 20