Abbotsford
APPARI6023

EGS ARI6023 Powertite™ Pin and Sleeve Receptacle Interior Replacement, Grounding Style 2 (Shell and Extra Pole) 60 A, 3 P, 2 Wires

Price $320.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:ARI6023

Description

POWERTITE® Receptacle made of aluminium material epoxy powder coat, Designed to supply power to portable or fixed electrical equipment such as motor generator units, welders, pumps, compressors, cellular relay stations and similar apparatus. Available in 30, 60, 100, 150, 200 and 400 A units. Available in two grounding styles: style 1 (shell only) and style 2 (shell and extra pole).

Specifications

Brand Name Appleton Sub Brand Powertite™
Item Name Pin and Sleeve Receptacle Interior Voltage Rating 600 VAC, 250 VDC
Frequency Rating 50 - 400 Hz Amperage Rating 60 A
Number of Poles 3 Type Replacement, Grounding Style 2 (Shell and Extra Pole)
Number of Wires 2 Material Copperfree Aluminum
Temperature Rating -40 to 107 °C For Use With API-6023 Plug
Standards UL 1682, 1686, 50E, UL File Number E145916, E145917, CSA C22.2 No. 182.1, CSA File Number 065179, NEMA FB11 UPC 781381166430

Packages

1 - UNIT - 1