Description
Specifications
| Brand Name | Appleton | Sub Brand | Unilet |
| Item Name | Mounting Box | Type | Weatherproof |
| Length | 5.31 in | Width | 3.38 in |
| Depth | 2-1/2 in | Material | Copperfree Aluminum |
| Finish | Epoxy Powder Coated | Series/Model | AE Series |
| NEMA Rating | NEMA 3, 3R, 4, 4X | Cable Entry | 1/2 in Hub |
| For Use With | Powertite 30 A Pin and Sleeve Receptacle | Includes | Lugs |
| Standards | UL 1682/1686 Listed | UPC | 781381501286 |
Packages
| 1 - UNIT - 1 |