Description
Powertite Grounding Style 2 Connector Body, Number Of Poles: 3, Number Of Wires: 2, Wire Size: 4 - 1 AWG (Building), 4 - 2 AWG (Extra Flex), Amperage Rating: 100 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 1 PH, Materia
Specifications
| Brand Name | Appleton Group | Sub Brand | Powertite |
| Type | Grounding Style 2, Female | Voltage Rating | 600 VAC 50 - 400 Hz, 250 VDC |
| Amperage Rating | 100 A | Number of Poles | 3 Pole |
| Number of Wires | 2 | NEMA Rating | NEMA 3, 3R, 4, 4X |
| Material | Copperfree Aluminum | Phase | 1 |
| Temperature Rating | -40 to 107 C | Standards | CSA Certified: 065179;CSA Standard: C22.2 No. 182.1;NEMA FB11;UL 1682, UL 1686, UL 50E;UL Listed: E145916, E145917 |
| Application | For ACP1023CD Clamping Ring Plug | UPC | 781381440486 |
Packages
| 1 - UNIT - 1 |