Description
Powertite Grounding Style 1 Connector Body, Number Of Poles: 3, Number Of Wires: 3, Wire Size: 6 - 2 AWG (Building), 6 - 4 AWG (Extra Flex), Amperage Rating: 60 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material
Specifications
| Brand Name | Appleton | Sub Brand | Powertite™ |
| Item Name | Pin and Sleeve Connector | Type | Grounding Style 1, Female |
| Voltage Rating | 600 VAC at 50 - 400 Hz, 250 VDC | Amperage Rating | 60 A |
| Conductor Size | 6-2 AWG Building, 6-4 AWG Extra Flex | Number of Conductors | 3 |
| Connection Type | Pressure Wire Terminal | Phase | 3 |
| Material | Copperfree Aluminum | Finish | Natural |
| Insulation Material | Glass-Filled Polyester | Number of Ports | 3 |
| NEMA Rating | NEMA 3, 3R, 4, 4X | Temperature Rating | -40 to 107 °C |
| Standards | UL 1682, 1686, 50E, UL File Number E145916, E145917, CSA C22.2 No. 182.1, CSA File Number 065179, NEMA FB11 | Application | For ACP6033BC Metallic Clamping Ring Plug |
| UPC | 781381440622 |
Packages
| 1 - UNIT - 1 |