Abbotsford
PASLE430C7W

PASS & SEYMOUR LE430C7W P/S CONN 4W 30A 3PH 480V WT

Price $464.46 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:LE430C7W

Description

30A Pin & Sleeve Connector for use in demanding environments such as data centers, manufacturing facilities, entertainment and more. UL Certified. Designed to IEC 309 standards.


Legrand Pin & Sleeve products provide installation ease, enduring performance in harsh conditions, and are designed to IEC 309 Standards.

Standard clocking positions identified by device color allow for quick identification and intermate ability

Shrouded, nickel-plated, solid brass pins provide corrosion protection and excellent conductivity

Specifications

Brand Name Pass & Seymour Type Pin & Sleeve Plug
Color Gray Length 4.0 in
Application Industrial UPC 785007499698

Packages

1 - UNIT - 1