Description
30 A XP Plug. Plug is mechanically locked in receptacle when circuit breaker is ON. Design provides interlocked connect and disconnect operation as well as short circuit and thermal time delay overload protection. Plug and receptacle contacts cannot be made or broken under load. Breaker operating handle can be padlocked in either. ON or OFF position and is trip free.
Specifications
| Brand Name | Appleton | Item Name | Pin and Sleeve Plug |
| Number of Wires | 3 | Number of Poles | 4 |
| Voltage Rating | 120 - 600 VAC, 250 VDC | Amperage Rating | 30 A |
| Series/Model | CPH | Cord Size | 0.5 - 2.187 in |
| Material | Copper-Free Aluminum | For Use With | EBR Receptacles |
| Standards | Class I, Groups B, C, D, Class II, Group G and Coal Dust, Class III, CSA Type 3, 3R, 4, 4X, 7CD, 9G, 12 | UPC | 781381488525 |
Packages
| 1 - UNIT - 1 |