Abbotsford
APPCPH6034BCCN

EGS CPH6034BCCN Plug 60 A, 120/240/480/600 VAC, 250 VDC, Explosion-Proof

Price $669.95 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:CPH6034BCCN

Description

Specifications

Brand Name Appleton Item Name Plug
Type Explosion-Proof Number of Wires 3
Number of Poles 4 Voltage Rating 120/240/480/600 VAC, 250 VDC
Amperage Rating 60 A Color/Finish Epoxy Powder Coated
Series/Model CPH Cord Size 0.5 - 2.187 in
Maximum Load Capacity 1 - 75 hp Material Copperfree Aluminum
Standards CSA Type 3, 3R, 4, 4X, 7CD, 9G, 12, Class I, Groups B, C, D, Class II, Group G and Coal Dust, Class III UPC 781381488549

Packages

1 - UNIT - 1