Description
EBR 30, 60, 100 and 150 Amp Series Receptacles incorporate your choice of an interlocked circuit breaker or disconnect switch along with explosionproof and dust-ignitionproof protection. The interlocked circuit breaker provides connect and disconnect operating functions as well as short circuit and thermal time delay overload protection, safeguarding valuable equipment against expensive damage. The interlocked disconnect switch provides safe connection and disconnection.
Specifications
| Brand Name | Appleton | Sub Brand | Powertite™ |
| Item Name | Pin and Sleeve Plug | Type | Clamping Ring |
| Number of Wires | 2 | Number of Poles | 3 |
| Voltage Rating | 250 VDC/600 VAC | Amperage Rating | 100 A |
| Conductor Size | 4 - 1 AWG (Building), 4 - 2 AWG (Extra Flex) | Phase | 1 |
| Terminal Connection | Pressure Wire Terminal | Temperature Rating | -40 to 107 °C |
| NEMA Rating | NEMA 3, 3R, 4, 4X | Material | Copper-Free (4/10 of 1% Maximum) Aluminum |
| Grounding | Grounding Style 2 | Environmental Conditions | -40 to 107 C |
| For Use With | ADR1023 Receptacle and ARC1023CD Connector Body | Standards | UL 1682, UL 1686, UL 50E, UL E145916, E145917, CSA C22.2 No. 182.1, CSA 065179, NEMA FB11 |
| Application | For ADR1023 Receptacle And ARC1023CD Connector Body | UPC | 781381440134 |
Packages
| 1 - UNIT - 1 |