Description
Powertite Grounding Style 1 Clamping Ring Plug, Number Of Poles: 3, Number Of Wires: 3, Wire Size: 4 - 1 AWG (Building), 4 - 2 AWG (Extra Flex), Amperage Rating: 100 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3 PH, M
Specifications
| Brand Name | Appleton | Sub Brand | Powertite™ |
| Item Name | Pin and Sleeve Plug | Type | Clamping Ring |
| Number of Wires | 3 | Number of Poles | 3 |
| Voltage Rating | 250 VDC/600 VAC | Amperage Rating | 100 A |
| Conductor Size | 4 - 1 AWG (Building), 4 - 2 AWG (Extra Flex) | Phase | 3 |
| Terminal Connection | Pressure Wire Terminal | Temperature Rating | -40 to 107 °C |
| NEMA Rating | NEMA 3, 3R, 4, 4X | Material | Copper-Free (4/10 of 1% Maximum) Aluminum |
| Grounding | Grounding Style 1 | Environmental Conditions | -40 to 107 C |
| For Use With | ADR1033 Receptacle and ARC1033CD Connector Body | Standards | UL 1682, UL 1686, UL 50E, UL E145916, E145917, CSA C22.2 No. 182.1, CSA 065179, NEMA FB11 |
| Application | For ADR1033 Receptacle And ARC1033CD Connector Body | UPC | 781381711449 |
Packages
| 1 - UNIT - 1 |