Abbotsford
APPACP1034CDP4

EGS ACP1034CDP4 Powertite™ Clamping Ring Male Plug 100 A, 600 VAC, 250 VDC, Polarised

Price $722.76 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:ACP1034CDP4

Description

POWERTITE® Series plugs are designed to supply power to portable or fixed electrical equipment such as motor generator units, welders, pumps, compressors, cellular relay stations and similar apparatus. Ideal for use on shipping docks, ports and other “ship to shore” applications. Suitable for use in locations where a weatherproof enclosure is required.

Specifications

Brand Name Appleton Sub Brand Powertite™
Item Name Clamping Ring Male Plug Type Polarised
Number of Wires 3 Number of Poles 4
Voltage Rating 600 VAC, 250 VDC Amperage Rating 100 A
Conductor Size 4-1 AWG Building, 4-2 AWG Extra Flex Terminal Connection Pressure Wire
Temperature Rating -40 to 107 °C NEMA Rating 3, 3R, 4, 4X
Material Copperfree Aluminum Grounding Shell and Extra Pole
For Use With ADR1034 Receptacle Standards UL 1682, 1686, 50E, UL File Number E145916, E145917, CSA C22.2 No. 182.1, CSA File Number 065179, NEMA FB11
Application Designed to Supply Power to Portable or Fixed Electrical Equipment Such as Motor Generator Units, Welders, Pumps, Compressors, Cellular Relay Stations and Similar Apparatus UPC 781381038492

Packages

1 - UNIT - 1