Description
Powertite Grounding Style 1 Metallic Clamping Ring Plug, Number Of Poles: 4, Number Of Wires: 4, Wire Size: 10 - 6 AWG (Building), 10 - 8 AWG (Extra Flex), Amperage Rating: 30 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phas
Specifications
| Brand Name | Appleton | Sub Brand | Powertite™ |
| Item Name | Clamping Ring Male Plug | Type | Style 1, Metallic |
| Number of Wires | 4 | Number of Poles | 4 |
| Voltage Rating | 600 VAC At 50 - 400 Hz, 250 VDC | Amperage Rating | 30 A |
| Conductor Size | 10-6 AWG Building, 10-8 AWG Extra Flex | Phase | 3 |
| Terminal Connection | Pressure Wire | Temperature Rating | -40 to 107 °C |
| Contact Material | Copperfree Aluminum | NEMA Rating | NEMA 3, 3R, 4, 4X |
| Material | Copperfree Aluminum, Glass Filled Polyester Insulation | Grounding | Yes |
| Environmental Conditions | -40 to 107 C | For Use With | ADR3044 Receptacle and ARC3044BC Connector Body |
| Standards | UL 1682, 1686, 50E, UL File Number E145916, E145917, CSA C22.2 No. 182.1, CSA File Number 065179, NEMA FB11 | Application | For Reverse Service Generator Applications, Designed to Supply Power to Portable or Fixed Electrical Equipment Such as Motor Generator Units, Welders, Pumps, Compressors, Cellular Relay Stations and Similar Apparatus, Ideal for use on Shipping Docks, Ports and Other Ship to Shore Applications |
| UPC | 781381710473 |
Packages
| 1 - UNIT - 1 |