Description
Powertite Grounding Style 1 Metallic Clamping Ring Plug, Number Of Poles: 3, Number Of Wires: 3, Wire Size: 10 - 6 AWG (Building), 10 - 8 AWG (Extra Flex), Amperage Rating: 30 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phas
Specifications
| Brand Name | Appleton | Sub Brand | Powertite™ |
| Item Name | Clamping Ring Plug with Reverse Service | Type | Grounding Style 1, Male |
| Number of Wires | 3 | Number of Poles | 3 |
| Voltage Rating | 600 VAC/250 VDC | Amperage Rating | 30 A |
| Conductor Size | 10-6 AWG (Building), 10-8 AWG (Extra Flex) | Color/Finish | Natural |
| Phase | 3 | Terminal Connection | Pressure Wire Terminal |
| Temperature Rating | -40 to 107 °C | NEMA Rating | NEMA 3, 3R, 4, 4X |
| Material | Copper-Free Aluminum | Grounding | Yes |
| Environmental Conditions | -40 to 107 C | For Use With | ADR3033 Receptacle and ARC3033BC Connector Body |
| Standards | UL 1682, UL 1686, UL 50E, UL E145916, E145917, CSA C22.2 No. 182.1, CSA 065179 | Application | Designed to Supply Power to Portable or Fixed Electrical Equipment Such as Motor Generator Units, Welders, Pumps, Compressors, Cellular Relay Stations and Similar Apparatus |
| UPC | 781381710466 |
Packages
| 1 - UNIT - 1 |