Abbotsford
APPAP40034E

EGS AP40034E Plug style-2 aluminium 4P3W 600V 250VDC 4in

Price $2,391.31 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:AP40034E

Description

POWERTITE® 400 A pin and sleeve plug made of aluminium with epoxy powder coat. 1.875 to 2.5 inch cable dia. 0.84 inch diameter wire recess, 400 to 1000 MCM wire range, NEMA 3, 3R, 4, 4X. Pressure wire terminals. Neoprene bushing compressed by cable collar prevents entrance of water. Bushing is highly resistant to hydrocarbon deterioration and is self-extinguishing. Locking screw and slot prevents plug cable collar from backing off. Contacts exert constant pressure along entire contact surface and provide electrical continuity. Suitable for use from -40 to 107 °C. Insulating blocks provide greatest dielectric and mechanical strength and lowest arc tracking. Positive polarization. Designed to supply power to portable or fixed electrical equipment such as motor generator units, welders, pumps, compressors, cellular relay stations and similar apparatus. Ideal for use on shipping docks, ports and other ship to shore applications. Suitable for use in locations where a weatherproof enclosure is required. Rough usage construction.

Specifications

Brand Name Appleton Sub Brand Powertite™
Item Name Pin and Sleeve Plug Type Grounding Style 2, Male
Number of Wires 3 Number of Poles 4
Voltage Rating 600 VAC, 250 VDC Amperage Rating 400 A
Conductor Size 400-1000 MCM Phase 3
Terminal Connection Screw Terminal Temperature Rating -40 to 107 °C
Material Copper-Free (4/10 of 1% Maximum) Aluminum Grounding Shell and Extra Pole
Dimensions 0.84 in dia Environmental Conditions -40 to 107 C
For Use With AR40034 Receptacle And ARC40034E Connector Body Standards E145916, E145917, CSA Standard
Application For Motor Generator Units, Welders, Pumps, Compressors, Cellular Relay Stations UPC 781381295543

Packages

1 - UNIT - 1