Description
Powertite Grounding Style 1 Plug, Number Of Poles: 4, Number Of Wires: 4, Wire Size: 2/0 AWG - 250 MCM, Amperage Rating: 200 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material: Copperfree (4/10 Of 1 PCT Maximu
Specifications
| Brand Name | Appleton | Sub Brand | Powertite™ |
| Item Name | Male Plug | Type | Grounding Style 1 |
| Number of Wires | 4 | Number of Poles | 4 |
| Voltage Rating | 600 VAC at 50 - 400 Hz, 250 VDC | Amperage Rating | 200 A |
| Conductor Size | 2/0 AWG - 250 MCM | Phase | 3 |
| Terminal Connection | Pressure Wire | Temperature Rating | -40 to 107 °C |
| NEMA Rating | NEMA 3, 3R, 4, 4X | Material | Copperfree Aluminum |
| Environmental Conditions | -40 to 107 C | For Use With | ADR20044 Receptacle and ARC20044E Connector Body |
| Standards | UL 1682, 1686, 50E, UL File Number E145916, E145917, CSA C22.2 No. 182.1, CSA File Number 065179, NEMA FB11 | Application | Designed to Supply Power to Portable or Fixed Electrical Equipment Such as Motor Generator Units, Welders, Pumps, Compressors, Cellular Relay Stations and Similar Apparatus |
| UPC | 781381295512 |
Packages
| 1 - UNIT - 1 |