Description
Straight Blade Connector 2-Pole 3-Wire 20A 125A
Specifications
| Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
| Item Name | Straight Blade Connector | Type | Connector |
| Voltage Rating | 125 V | Amperage Rating | 20 A |
| Conductor Size | 4 AWG | Number of Conductors | 3 |
| Connection Type | Screw Terminal | Material | Nylon |
| Color | Black and White | Number of Ports | 2 |
| Length | 2.8 in | NEMA Rating | 5-20R |
| Standards | UL 498 | Application | Extra Hard Use |
| UPC | 785007237030 |
Packages
| 1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 |