Description
Eaton Arrow Hart heavy-duty universal nema power plug ,#10-4 AWG,30A/50A,Commercial, range & dryer,125/250V,Back wire,Black,Brass,Durable thermoplastic,14-30P,14-50P,Three-pole,four-wire,grounding,Screw,1.13",Thermoplastic,Retail Box
Specifications
| Brand Name | Cooper Industries | Sub Brand | Arrow Hart |
| Item Name | Straight Blade Plug | Type | Universal, Heavy Duty Grade, Angled |
| Number of Wires | 4 | Number of Poles | 3 |
| Voltage Rating | 125/250 V | Amperage Rating | 30/50 A |
| Conductor Size | 14-10 AWG | Color/Finish | Black |
| Cord Size | 1-1/8 in | Temperature Rating | -20 to 75 °C |
| Contact Material | Brass | NEMA Rating | 14-30P, 14-50P |
| Material | Abuse Resistant Thermoplastic | Dimensions | 2.87 in W x 3.37 in H |
| Application | Commercial | UPC | 032664517839 |
Packages
| 1 - UNIT - 1 | 10 - UNIT - 10 |